Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Roxtec Cable Entries, CRS Series
CRST010025046
Roxtec Cable Entries, CRS Series
MFG Item Number
CRST010025046
Description
Cable Entries, CRS Series
15~600 Amps 600 VAC Time Delay Cartridge or Center Blade CSA Certified Type "D" Ferraz Shawmut CRS fuses are standard fuses, Type "D", with 10kA short circuit rating. Type "D" fuses satisfy the Canadian Electrical Code requirement for low melting point fuses.
Specifications
Specifications
Manufacturer Part Number
CRST010025046
Manufacturer
Roxtec
Product Series
CRS
Family Series
Roxtec Cable Entries, CRS Series
Description
C RS T 25
Hub Size
M32
Number of Cables
1
Cable Style
Round
Angle
Straight
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Split Frame
No
Cable Diameter Range
0.14-0.47 "
Type
Epoxy Sealing
Composition
Metallic
Material
Stainless Steel
Hazardous Location
Yes
Approvals
CSA, UL
Protection Rating
IP66, IP67, IP69K
Net Weight
0.225 lbs
Gross Weight
0.225 lbs
CRST010025046
Roxtec Cable Entries, CRS Series