15DV1A-TS
Dart Controls Drives, 15 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
15DV1A-TS Dart Controls Drives, 15 Series, DRIVE
MFG Item Number
15DV1A-TS

15DV1A-TS Dart Controls Drives, 15 Series, DRIVE

MFG Item Number
15DV1A-TS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, 15 Series
Item #
15DV1A-TS
DRIVE

15 Series Information

  • 1/40~1/25HP 12VAC INPUT 0‑11VDC OUTPUT
  • 1/20~1/12HP 24VAC INPUT 0‑22VDC OUTPUT
  • 1/6~1/3HP 120VAC INPUT 0‑90VDC OUTPUT
  • 1/6~2/3HP 240VAC INPUT 0‑180VDC OUTPUT
  • Non‑Regenerative
  • Chassis or NEMA 4/12 Enclosed
  • UL, cUL, CE Approvals
  • Armature Feedback
  • Adjustable Min/Max
  • Full Wave Bridge Supply

Speed Pot, Knob and Dial Plate Included

Current Limit Trim Pot Eliminates Plug‑In Resistor

The 15 Series is a general purpose, economical variable speed control for small DC and universal motor applications featuring: dual input voltages with a DC output current rating of 2 Amps, adjustable trimpot settings, and quick connect terminal pins. The 15 Series is available in two compact panel mount styles and a NEMA 4/12 enclosed model.



Specifications

Specifications
Manufacturer Part Number 15DV1A-TS
Manufacturer Dart Controls
Product Series 15
Family Series Dart Controls Drives, 15 Series
Description DRIVE
AC Voltage 108-132 VAC, 216-264 VAC
Input Current 2.6 A
Output Armature Voltage (DC) 90 VDC, 180 VDC
Phase 1
Output Field Current (DC) 1 A
Operating Temperature 14-113 °F
Max Armature Current (DC) 2 A
Nominal Input Voltage 120 VAC, 240 VAC
Output Field VDC 100 VDC, 200 VDC
Regen No
Feedback Armature
Operator Controls Not Available
Approvals CE, cUL, UL
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 0.25 lbs
Gross Weight 0.37 lbs