CS-425-HC-0
Greystone Energy Systems Protection Relays, CS-4XX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CS-425-HC-0

Greystone Energy Systems Protection Relays, CS-4XX Series

CS-425-HC-0

Greystone Energy Systems Protection Relays, CS-4XX Series
Current Switch, 50AAC Max, Solid
MFG Item Number
CS-425-HC-0
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, CS-4XX Series
Item #
CS-425-HC-0
Current Switch, 50AAC Max, Solid

CS-4XX Series Information

Specifications

Specifications
Manufacturer Part Number CS-425-HC-0
Manufacturer Greystone Energy Systems
Product Series CS-4XX
Family Series Greystone Energy Systems Protection Relays, CS-4XX Series
Description Current Switch, 50AAC Max, Solid Core, 2.5A N/O Triac Output, Screw Terms, No Delay, Foot Mount
Enclosure Solid Core
Power Supply Self Powered
Aperture Size 0.8 "
Terminals Top
Output Signal Normally Open
Output Rating 2.5 A @ 120 VAC
Output Isolated Solid State Switch
Response Time 200 ms
Status Indicator No
Approvals CE, cULus
Net Weight 0.23 lbs
Gross Weight 0.23 lbs
Alternatives
CS-425-HC-5
CS-425-HC-5
Greystone Energy Systems Protection Relays, CS-4XX Series