Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CS10.243 Puls Power Supplies, Dimension Series, POWER SUPPLY, 24VDC, 10A, 1PH, 240W
CS10.243 Puls Power Supplies, Dimension Series, POWER SUPPLY, 24VDC, 10A, 1PH, 240W
This item cannot be canceled or returned
Description
Power Supplies, Dimension Series
POWER SUPPLY, 24VDC, 10A, 1PH, 240W
Dimension Series Information
Single Output 12~72 VDC Outputs Available Up tp 40 Amp Outputs Available 100~552 VAC Inputs Available CE, UL and C‑UL Approvals Puls DIMENSION Series power supplies are unusually compact and many features were specifically developed with long service life and high reliability in mind. The compactness of these units create additional space, giving end users more design freedom. The DIMENSION Series is an economical and ecological choice for OEMs and users alike, offering a variety of power supplies in one and three phase models.
DIN Rail Mount High Efficiency ‑ Up to 96% Single or Three Phase Units
Specifications
Specifications
Manufacturer Part Number
CS10.243
Manufacturer
Puls
Product Series
Dimension
Family Series
Puls Power Supplies, Dimension Series
Description
POWER SUPPLY, 24VDC, 10A, 1PH, 240W 100-120VAC INPUT 124mmHx60mmWx117mmD, SCREW TERMINAL
Power
240 W
Nominal Input Voltage
120 VAC
AC Voltage
100-120 VAC
Input Frequency
47-63 Hz
Phase
1
Nominal Output Voltage
24 VDC
Output VDC
24-28 VDC
Output Current
10 A
Number of Outputs
1
Mounting
DIN Rail
Enclosed
Yes
Encapsulated
No
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Operating Temperature
32-158 °F
Approvals
CCC, CE, cURus, UL1604 CLASS 1 DIV 2, UL508, UL60950
Net Weight
1.5431 lbs
Gross Weight
1.7637 lbs
CS10.243
Puls Power Supplies, Dimension Series