Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Plugs & Receptacles, Pro Grip 50A Marine Grade Series
CS6361EX
Eaton Plugs & Receptacles, Pro Grip 50A Marine Grade Series
Plug 50A 125V 2P3W H/L Nylon BK
This item cannot be canceled or returned
Description
Plugs & Receptacles, Pro Grip 50A Marine Grade Series
Plug 50A 125V 2P3W H/L Nylon BK
Pro Grip 50A Marine Grade Series Information
Specifications
Specifications
Manufacturer Part Number
CS6361EX
Manufacturer
Eaton
Product Series
Pro Grip 50A Marine Grade
Family Series
Eaton Plugs & Receptacles, Pro Grip 50A Marine Grade Series
Description
Eaton locking plug, 10-6 AWG, 50A, Industrial, 125V, Back wiring, Black, red, Non-NEMA, Two-pole, Three-wire, Nylon, 0.44 to 1.06 in, California standard
Current Rating
50 A
Number of Poles
2
Number of Wires
3
Phase
1
Body Type
Straight
Connection Type
Plug
NEMA Configuration
Non-NEMA
Watertight
No
Isolated Ground
No
Color
Black, Red
Approvals
UL
Net Weight
0.985 lbs
Gross Weight
1.14 lbs
CS6361EX
Eaton Plugs & Receptacles, Pro Grip 50A Marine Grade Series