CS6361N
Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CS6361N

Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series

CS6361N

Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series
Plug, 50A, 125V, 2P-3W, California
MFG Item Number
CS6361N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, LOCKING TYPE Series
Item #
CS6361N
Plug, 50A, 125V, 2P-3W, California

LOCKING TYPE Series Information

  • 15, 20, 30 and 50 Amp Models
  • 120~600 VAC
  • 3, 4, or 5‑Wire Configuration
  • Single or Three Phase
  • UL; CSA Approvals
Marinco AC Wiring Devices are specially designed for industrial applications to ensure an ultra‑reliable, fast, problem‑free installation. Their rugged design makes them less vulnerable to shattering or cracking under harsh conditions.

  • Adaptable Cord Clamp Inserts
  • Combination Head Screws
  • Perma‑Lock(tm) Terminal Tightening
  • Eliminates Expensive Lead Tinning & Its Potential Hazards

Videos

Specifications

Specifications
Manufacturer Part Number CS6361N
Manufacturer Marinco - Actuant Electrical
Product Series LOCKING TYPE
Family Series Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series
Description Plug, 50A, 125V, 2P-3W, California Standard
Current Rating 50 A
Number of Poles 2
Number of Wires 3
Phase 1
Body Type Straight
Connection Type Plug
NEMA Configuration Non-NEMA
Watertight No
Isolated Ground No
Color Black, White
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
CS6361EX
CS6361EX
Eaton Plugs & Receptacles, Pro Grip 50A Marine Grade Series