Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CS6364 Eaton Plugs & Receptacles, Armored 50A Industrial Grade Series, Conn 50A 125/250V 3P4W H/L Armored
CS6364 Eaton Plugs & Receptacles, Armored 50A Industrial Grade Series, Conn 50A 125/250V 3P4W H/L Armored
This item cannot be canceled or returned
Description
Plugs & Receptacles, Armored 50A Industrial Grade Series
Conn 50A 125/250V 3P4W H/L Armored
Armored 50A Industrial Grade Series Information
Specifications
Specifications
| Manufacturer Part Number |
CS6364 |
| Manufacturer |
Eaton |
| Product Series |
Armored 50A Industrial Grade |
| Family Series |
Eaton Plugs & Receptacles, Armored 50A Industrial Grade Series |
| Description |
Eaton locking connector, 10-6 AWG, 50A, Industrial, 125/250V, Back wiring, Steel, Armored, Non-NEMA, Three-pole, Four-wire, Steel, 0.68 to 1.13 in |
| Current Rating |
50 A |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Phase |
1 |
| Body Type |
Straight |
| Connection Type |
Connector |
| NEMA Configuration |
Non-NEMA |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Metal |
| Approvals |
UL |
| Net Weight |
1.05 lbs |
| Gross Weight |
1.22 lbs |
CS6364
Eaton Plugs & Receptacles, Armored 50A Industrial Grade Series