CS6369
Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CS6369 Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series, Receptacle, 50A, 125/250V, 3-Pole,
MFG Item Number
CS6369

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

CS6369 Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series, Receptacle, 50A, 125/250V, 3-Pole,

MFG Item Number
CS6369
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, LOCKING TYPE Series
Item #
CS6369
Receptacle, 50A, 125/250V, 3-Pole,

LOCKING TYPE Series Information

  • 15, 20, 30 and 50 Amp Models
  • 120~600 VAC
  • 3, 4, or 5‑Wire Configuration
  • Single or Three Phase
  • UL; CSA Approvals
Marinco AC Wiring Devices are specially designed for industrial applications to ensure an ultra‑reliable, fast, problem‑free installation. Their rugged design makes them less vulnerable to shattering or cracking under harsh conditions.

  • Adaptable Cord Clamp Inserts
  • Combination Head Screws
  • Perma‑Lock(tm) Terminal Tightening
  • Eliminates Expensive Lead Tinning & Its Potential Hazards

Videos

Specifications

Specifications
Manufacturer Part Number CS6369
Manufacturer Marinco - Actuant Electrical
Product Series LOCKING TYPE
Family Series Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series
Description Receptacle, 50A, 125/250V, 3-Pole, 4-Wire
Current Rating 50 A
Number of Poles 3
Number of Wires 4
Phase 1
Connection Type Receptacle
NEMA Configuration Non-NEMA
Watertight No
Isolated Ground No
Color Black, White
Approvals CSA, UL
Net Weight 0.495 lbs
Gross Weight 0.515 lbs
Alternatives
CS6369
CS6369
Eaton Plugs & Receptacles, Industrial Grade 50A Receptacle Series