Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CS8165C Hubbell Plugs & Receptacles, Plug, 50A,480V,3P4W,Locking, Non-
CS8165C Hubbell Plugs & Receptacles, Plug, 50A,480V,3P4W,Locking, Non-
Description
Plugs & Receptacles, Series
Plug, 50A,480V,3P4W,Locking, Non-
Specifications
Specifications
| Manufacturer Part Number |
CS8165C |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
Plug, 50A,480V,3P4W,Locking, Non- NEMA |
| Current Rating |
50 A |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Phase |
3 |
| Body Type |
Straight |
| Connection Type |
Plug |
| NEMA Configuration |
Non-NEMA |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black, White |
| Approvals |
CSA, UL |
| Net Weight |
1.23 lbs |
| Gross Weight |
1.221 lbs |
CS8165C
Hubbell Plugs & Receptacles