CSCP2.5T2/W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSCP2.5T2/W Altech Terminal Blocks, Dbl Panel Mnt Spring Term[100]

MFG Item Number
CSCP2.5T2/W

CSCP2.5T2/W Altech Terminal Blocks, Dbl Panel Mnt Spring Term[100]

MFG Item Number
CSCP2.5T2/W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminal Blocks, Series
Item #
CSCP2.5T2/W
Dbl Panel Mnt Spring Term[100]

Series Information

Specifications

Specifications
Manufacturer Part Number CSCP2.5T2/W
Manufacturer Altech
Family Series Altech Terminal Blocks
Description Dbl Panel Mnt Spring Term[100]
Type Terminal Block
Spacing 10 mm
Current Rating 20 A
UL Voltage 600 V
Wire Size Range 14 AWG
CSA Voltage 600 V
IEC Voltage 800 V
Color White
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CE, CSA, IEC, UL
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0 lbs