Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Connectors, MultiFast Series
CSF12-0
Turck Connectors, MultiFast Series
This item cannot be canceled or returned
Description
Connectors, MultiFast Series
MultiFast Series Information
- 12, 16 and 19 Pin Field Wireable In‑line Connectors
- For use with Custom Wiring & Junction Boxes
- Convert Hard Wiring into Quick Disconnect
- IEC IP65 Protection
Specifications
Specifications
| Manufacturer Part Number |
U4520 |
| Manufacturer |
Turck |
| Product Series |
MultiFast |
| Family Series |
Turck Connectors, MultiFast Series |
| Description |
Receptacle |
| Connector Class |
Mini (M23) |
| Gender |
Male with Female Threads |
| Number of Poles |
12 |
| Number of Pins |
12 |
| Connection |
M23 x 1.00 |
| Protection Rating |
IP65 |
| Angle |
Straight |
| AC Voltage |
300 VAC |
| DC Voltage |
300 VDC |
| Current Rating |
8 A |
| Contact Type |
Solder Lug |
| Operating Temperature |
-40-125 °C |
| Body Material |
Nickel-Plated Brass |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
CSF12-0
Turck Connectors, MultiFast Series