MultiFast Series Information
| Manufacturer Part Number | U0948-60 |
|---|---|
| Manufacturer | Turck |
| Product Series | MultiFast |
| Family Series | Turck Cordsets, MultiFast Series |
| Description | Cordset |
| Cable Type | PVC |
| Number of Pins | 12 |
| Connection Type | Straight Plug |
| Connection Configuration | Male to Female |
| Max Voltage | 300 V |
| Color | Yellow |
| Current Rating | 8 A |
| Connection | 1 1/8-16 UN to M23 x 1.00 |
| Length | 3 m |
| Connector Class | Micro (M23), Mini (1-1/8 in) |
| Cable Shielding | Drain Wire/Foil |
| Number of Wires | 11 |
| Number of Keys | 1 |
| Wire Size Range | 18 |
| Operating Temperature | -40-105 °C |
| NEMA Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Signal |
| Material | Nickel-Plated Brass |
| Protection Rating | IP67 |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Female |
| Side 2 Angle | Straight |
| Approvals | UL |
| Comments | (1) M23x1 Male Straight Plug to (1) Mini 1 1/8-16 UN Female Straight Plug |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |