MultiFast Series Information
| Manufacturer Part Number | U0932-55 |
|---|---|
| Manufacturer | Turck |
| Product Series | MultiFast |
| Family Series | Turck Cordsets, MultiFast Series |
| Description | Cordset |
| Cable Type | PLTC, PVC |
| Number of Pins | 19 |
| Connection Type | Straight Plug |
| Connection Configuration | Male to Flying Leads |
| Max Voltage | 150 V |
| Color | Yellow |
| Current Rating | 9 A |
| Connection | M23 x 1.00 |
| Length | 5 m |
| Connector Class | Micro (M23) |
| Cable Shielding | Drain Wire/Foil |
| Number of Wires | 19 |
| Number of Keys | 1 |
| Wire Size Range | 22, 18 |
| Operating Temperature | -40-105 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Material | Stainless Steel |
| Protection Rating | IP67 |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 2 lbs |