CSP2
Blackburn, a T & B Brand Terminals, CSP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSP2 Blackburn, a T & B Brand Terminals, CSP Series, CU TP SPLICE SHORT BRL 3-2STR BRN

MFG Item Number
CSP2

CSP2 Blackburn, a T & B Brand Terminals, CSP Series, CU TP SPLICE SHORT BRL 3-2STR BRN

MFG Item Number
CSP2
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, CSP Series
Item #
CSP2
CU TP SPLICE SHORT BRL 3-2STR BRN

CSP Series Information

  • Copper Splices, Short Barrel
  • For Use with Copper Conductor: AWG Stranded, Flexible Cable, Welding Cable and Portable Cord
  • Made of High‑Conductivity Seamless Copper Tubing
  • Tin Plated for Corrosion Resistance
  • Designed for Regular‑Duty Applications

Specifications

Specifications
Manufacturer Part Number CSP2
Manufacturer Blackburn, a T & B Brand
Product Series CSP
Family Series Blackburn, a T & B Brand Terminals, CSP Series
Description Type CSP Copper Splice, Short Barrel, Max 35kV, Wire Size 3-2 Str, Tin Plated, Die Color Code Brown
Terminal Type Butt Connector
Wire Size Range 2 AWG
Insulated Non-Insulated
Color Brown
Material Copper
Plating Material Tin
Approvals CSA, UL
Net Weight 0.025 lbs
Gross Weight 0.03 lbs
Alternatives
CT-2
CT-2
Ilsco Terminals, CT Series
CT-3
CT-3
Ilsco Terminals, CT Series