CSP8
Blackburn, a T & B Brand Terminals, CSP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSP8 Blackburn, a T & B Brand Terminals, CSP Series, CU TP SPLICE SHORT BRL 8STR RED

MFG Item Number
CSP8

CSP8 Blackburn, a T & B Brand Terminals, CSP Series, CU TP SPLICE SHORT BRL 8STR RED

MFG Item Number
CSP8
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminals, CSP Series
Item #
CSP8
CU TP SPLICE SHORT BRL 8STR RED

CSP Series Information

  • Copper Splices, Short Barrel
  • For Use with Copper Conductor: AWG Stranded, Flexible Cable, Welding Cable and Portable Cord
  • Made of High‑Conductivity Seamless Copper Tubing
  • Tin Plated for Corrosion Resistance
  • Designed for Regular‑Duty Applications

Specifications

Specifications
Manufacturer Part Number CSP8
Manufacturer Blackburn, a T & B Brand
Product Series CSP
Family Series Blackburn, a T & B Brand Terminals, CSP Series
Description Type CSP Copper Splice, Short Barrel, Max 35kV, Wire Size 8 Str, Tin Plated, Die Color Code Red
Terminal Type Butt Connector
Wire Size Range 8 AWG
Insulated Non-Insulated
Color Red
Material Copper
Plating Material Tin
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
Alternatives
CT-8
CT-8
Ilsco Terminals, CT Series