CSTSN4U
Altech Terminal Blocks, Stud Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSTSN4U Altech Terminal Blocks, Stud Series, Stud Type Terminal Block w/nut

MFG Item Number
CSTSN4U

CSTSN4U Altech Terminal Blocks, Stud Series, Stud Type Terminal Block w/nut

MFG Item Number
CSTSN4U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminal Blocks, Stud Series
Item #
CSTSN4U
Stud Type Terminal Block w/nut

Stud Series Information

Altech DIN rail mounting stud type terminal blocks are preferred for the connections that are subjected to very severe vibrations. The wire is crimped to a ring/fork type lug and is screwed on to the flat current bar in terminal. The range includes terminal blocks for wires of size 22‑4 AWG. Jumpering can be achieved with the aid of external jumpers. The jumpers are insulated to make them shock proof. The terminal blocks have marker holding recess to accommodate MT type marking tags. It is recommended to use protective covers in transparent plastic because assemblies of these terminal blocks are not fully covered.

Specifications

Specifications
Manufacturer Part Number CSTSN4U
Manufacturer Altech
Product Series Stud
Family Series Altech Terminal Blocks, Stud Series
Description Stud Type Terminal Block w/nut
Type Stud Type Block
Number of Circuits 1
Spacing 17 mm
Current Rating 65 A
UL Voltage 600 VAC
Wire Size Range 22 AWG
CSA Voltage 600 VAC
IEC Voltage 800 VAC
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Test Socket(s) No
Partition No
Net Weight 4.8 lbs
Gross Weight 4.8 lbs