Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CSW-CK2F90 WH |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Switches |
| Description | 2-Posswitch, Fixed, Knob, 90Deg |
| Illuminated | No |
| Number of Positions | 2 |
| Mounting | 22 mm |
| Selector Function | Maintained |
| Operator Type | Knob |
| Operator Color | Black |
| Bezel | Plastic Round |
| Approvals | CE, cULus |
| Protection Rating | IP66 |
| Net Weight | 0.055 lbs |
| Gross Weight | 0.055 lbs |