Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CSW-CY3F45WH WEG Electric Switches, 3-Posswitch, Fixed, Key, 45Deg
MFG Item Number
CSW-CY3F45 WH
CSW-CY3F45WH WEG Electric Switches, 3-Posswitch, Fixed, Key, 45Deg
MFG Item Number
CSW-CY3F45 WH
This item cannot be canceled or returned
Description
3-Posswitch, Fixed, Key, 45Deg
Specifications
Specifications
| Manufacturer Part Number |
CSW-CY3F45 WH |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Switches |
| Description |
3-Posswitch, Fixed, Key, 45Deg |
| Illuminated |
No |
| Number of Positions |
3 |
| Mounting |
22 mm |
| Selector Function |
Maintained |
| Operator Type |
Key |
| Operator Color |
Black |
| Bezel |
Plastic Round |
| Approvals |
CE, cULus |
| Protection Rating |
IP66 |
| Net Weight |
0.191 lbs |
| Gross Weight |
0.191 lbs |
CSW-CY3F45WH
WEG Electric Switches