CSW-SD1-L24V
WEG Electric Pilot Lights, CSW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSW-SD1-L24V WEG Electric Pilot Lights, CSW Series, Pilot Light, Red, 24VAC/DC Direct,

MFG Item Number
CSW-SD1-L24V

CSW-SD1-L24V WEG Electric Pilot Lights, CSW Series, Pilot Light, Red, 24VAC/DC Direct,

MFG Item Number
CSW-SD1-L24V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, CSW Series
Item #
CSW-SD1-L24V
Pilot Light, Red, 24VAC/DC Direct,

CSW Series Information

  • 22mm Mounting Size
  • Full Voltage LEDs
  • Finger‑Safe Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; cUL; CE Approvals
WEG used leading edge technology and development capability to design the CSW series line of pushbuttons, pilot lights, selector switches, and accessories. These user friendly and durable 22mm pilot devices allow for use in several industrial applications and environments.

  • Long Life Expectancy
  • Great Performance on Shock and Vibration Applications

Specifications

Specifications
Manufacturer Part Number CSW-SD1-L24V
Manufacturer WEG Electric
Product Series CSW
Family Series WEG Electric Pilot Lights, CSW Series
Description Pilot Light, Red, 24VAC/DC Direct, LED, 22mm Mounting, Round Ext Lens, Modular
Push-to-Test No
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Flat Round
Lens Color Red
Bezel Black Plastic
Nominal Lamp Voltage 24 VAC, 24 VDC
Protection Rating IP66
Terminal Type Screw
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Approvals CE, cUL, UL
Gross Weight 0.09 lbs
Net Weight 0.09 lbs
Alternatives
HW1P-1FQD-R-24V
HW1P-1FQD-R-24V
IDEC Pilot Lights, HW Series
HW1P-2FQD-R-24V
HW1P-2FQD-R-24V
IDEC Pilot Lights, HW Series
APW299D-R-24V
APW299D-R-24V
IDEC Pilot Lights, TW Series
LPMLB4
LPMLB4
Lovato Pilot Lights, LPML Series