Series Information
| Manufacturer Part Number | CSW-SD2-L24V |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Pilot Lights |
| Description | Pilot Light, Grn, 24VAC/DC Direct, LED, 22mm Mounting, Round Ext Lens, Modular |
| Push-to-Test | No |
| Mounting | 22 mm |
| Lamp Type | LED |
| Lens/Button Shape | Flat Round |
| Lens Color | Green |
| Bezel | Black Plastic |
| Nominal Lamp Voltage | 24 VAC, 24 VDC |
| Protection Rating | IP66 |
| Terminal Type | Screw |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S |
| Gross Weight | 0.09 lbs |
| Net Weight | 0.09 lbs |