CT-200/5
Diversified Electronics Current Transformers, CT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CT-200/5

Diversified Electronics Current Transformers, CT Series

CT-200/5

Diversified Electronics Current Transformers, CT Series
Current Transformers
MFG Item Number
CT-200/5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, CT Series
Item #
CT-200/5
Current Transformers

CT Series Information


Specifications

Specifications
Manufacturer Part Number CT-200/5
Manufacturer Diversified Electronics
Product Series CT
Family Series Diversified Electronics Current Transformers, CT Series
Description Current Transformers
Core Type Solid Core
Aperture Size 1.25 " Dia.
Current Ratio 200:5
Frequency 25-400 Hz
Insulation Level (V) 600 V
Mounting Plain Ring
Termination Wire Leads
Net Weight 1 lb
Gross Weight 1 lb