CT120400MH14L
Burndy Cable Ties, UNIRAP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CT120400MH14L Burndy Cable Ties, UNIRAP Series, SCREW MNT CBL TIE

MFG Item Number
CT120400MH14L

CT120400MH14L Burndy Cable Ties, UNIRAP Series, SCREW MNT CBL TIE

MFG Item Number
CT120400MH14L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, UNIRAP Series
Item #
CT120400MH14L
SCREW MNT CBL TIE

UNIRAP Series Information

  • Lengths Ranging from 4~52 Inches
  • Bundle Diameter Ranging from 0.75~14 Inches
  • Tensile Strength Ranging from 18~250 lbs
  • Package Quantities Ranging from 25~1,000
Unirap cable ties are fabricated on Nylon or Stainless Steel. The straps are tough resilient, lightweight and abrasion resistant. They offer high tensile strength and are chemically resistive to solvents, alkalis, oils, grease and diluted acids. Self‑locking, they secure without twisting or leaving sharp projections. Compact heads and pre‑bent tips facilitate cable bundling in a minimum of time and space. Designed for both field and production line use and may be installed easily by hand.

Specifications

Specifications
Manufacturer Part Number CT120400MH14L
Manufacturer Burndy
Product Series UNIRAP
Family Series Burndy Cable Ties, UNIRAP Series
Description SCREW MNT CBL TIE
Length 16.25 "
Nominal Length 16 "
Tensile Strength (lb) 120 lbs
Type Mounting Hole
Width 0.3 "
Material Nylon
Color Natural
Net Weight 0.0088 lbs
Gross Weight 0.0006 lbs
Alternatives
93390
93390
Ilsco Cable Ties, TIES Series