CT2012X2

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CT2012X2 HellermannTyton Labels, Self-Laminating Tag, Caution
MFG Item Number
CT2012X2

CT2012X2 HellermannTyton Labels, Self-Laminating Tag, Caution

MFG Item Number
CT2012X2
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
CT2012X2
Self-Laminating Tag, Caution

Series Information

Specifications

Specifications
Manufacturer Part Number CT2012X2
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Self-Laminating Tag, Caution Write-On, Telephone Cable, 3.5in. x 2.0in., Yellow, 25/pkg
Material Type Polyvinylchloride
Background Color Yellow
Label Height 1.5 "
Label Width 3.5 "
Language English
Legend Telephone Cable
Net Weight 0 lbs
Gross Weight 0.14 lbs