Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CT5.121 Puls Power Supplies, Dimension Series, Power Supply, 96W, 380-480VAC Input,
CT5.121 Puls Power Supplies, Dimension Series, Power Supply, 96W, 380-480VAC Input,
Description
Power Supplies, Dimension Series
Power Supply, 96W, 380-480VAC Input,
Dimension Series Information
Single Output 12~72 VDC Outputs Available Up tp 40 Amp Outputs Available 100~552 VAC Inputs Available CE, UL and C‑UL Approvals Puls DIMENSION Series power supplies are unusually compact and many features were specifically developed with long service life and high reliability in mind. The compactness of these units create additional space, giving end users more design freedom. The DIMENSION Series is an economical and ecological choice for OEMs and users alike, offering a variety of power supplies in one and three phase models.
DIN Rail Mount High Efficiency ‑ Up to 96% Single or Three Phase Units
Specifications
Specifications
Manufacturer Part Number
CT5.121
Manufacturer
Puls
Product Series
Dimension
Family Series
Puls Power Supplies, Dimension Series
Description
Power Supply, 96W, 380-480VAC Input, 12-15VDC, 8-6.4A
Power
96 W
Nominal Input Voltage
380 VAC, 480 VAC
AC Voltage
380-480 VAC
Input Frequency
60 Hz
Phase
3
Nominal Output Voltage
12 VDC
Output VDC
12-15 VDC
Output Current
8 A
Mounting
DIN Rail
Enclosed
Yes
Output Voltage Adj.
Yes
Overvoltage Protection
No
Overload Protection
No
Short Circuit Protection
No
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Operating Temperature
-13-158 °F
Net Weight
1.1 lbs
Gross Weight
1.3228 lbs
CT5.121
Puls Power Supplies, Dimension Series