Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OS100GJ12 ABB Disconnect Switches, OS100 Series, 3P SW 100A J FUSE 600V UL98
MFG Item Number
OS100GJ12
OS100GJ12 ABB Disconnect Switches, OS100 Series, 3P SW 100A J FUSE 600V UL98
MFG Item Number
OS100GJ12
Description
Disconnect Switches, OS100 Series
3P SW 100A J FUSE 600V UL98
- Open Disconnect Switch
- Fusible
- RoHS: Yes
- Fuse Class: J
- Current Rating: 100 Amps
Fusible, open disconnect switches. Thru‑door operator type with panel mounting. Has current rating of 100 Amps.
Specifications
Specifications
| Manufacturer Part Number |
OS100GJ12 |
| Manufacturer |
ABB |
| Product Series |
OS100 |
| Family Series |
ABB Disconnect Switches, OS100 Series |
| Description |
Switch Fuses,Front Operated,3-pole,12 Between the Poles,Class J,100 A,Handle and shaft not included, |
| Poles |
3 |
| Current Rating |
100 A |
| AC Voltage |
600 VAC |
| DC Voltage |
250 VDC |
| Operator Type |
Thru-Door |
| Mounting |
Panel |
| Fusible |
Yes |
| Class |
J |
| Approvals |
CSA, UL |
| Net Weight |
4.85 lbs |
| Gross Weight |
4.53 lbs |
OS100GJ12
ABB Disconnect Switches, OS100 Series