CTL2.5U/BL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CTL2.5U/BL Altech Terminal Blocks, Triple Lvl Feed Thru Block,
MFG Item Number
CTL2.5U/BL

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

CTL2.5U/BL Altech Terminal Blocks, Triple Lvl Feed Thru Block,

MFG Item Number
CTL2.5U/BL
More specs
This item cannot be canceled or returned

Discontinued by Manufacturer

Description

Terminal Blocks, Series
Item #
CTL2.5U/BL
Triple Lvl Feed Thru Block,

Series Information

Specifications

Specifications
Manufacturer Part Number CTL2.5U/BL
Manufacturer Altech
Family Series Altech Terminal Blocks
Description Triple Lvl Feed Thru Block,
Type Feed-Through, Multi-Level
Current Rating 25 A
UL Voltage 300 VAC
Wire Size Range 12 AWG
CSA Voltage 300 VAC
IEC Voltage 500 VAC
Color Black
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CE, CSA, IEC, UL
Test Socket(s) No
Partition No
Net Weight 0.045 lbs
Gross Weight 0.045 lbs