Obsolete
Series Information
| Manufacturer Part Number | CTL2.5U/BU |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Terminal Blocks |
| Description | Triple Lvl Feed Thru TermBlock |
| Type | Feed-Through, Multi-Level |
| Current Rating | 25 A |
| UL Voltage | 300 VAC |
| Wire Size Range | 12 AWG |
| CSA Voltage | 300 VAC |
| IEC Voltage | 500 VAC |
| Color | Blue |
| Wire Entry Position | Top |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Approvals | CE, CSA, IEC, UL |
| Test Socket(s) | No |
| Partition | No |
| Net Weight | 0.045 lbs |
| Gross Weight | 0.045 lbs |