CTL2.5U(I.S)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CTL2.5U(I.S) Altech Terminal Blocks, Terminal Block, Triple Level

MFG Item Number
CTL2.5U(I.S)

CTL2.5U(I.S) Altech Terminal Blocks, Terminal Block, Triple Level

MFG Item Number
CTL2.5U(I.S)
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, Series
Item #
CTL2.5U(I.S)
Terminal Block, Triple Level

Series Information

Specifications

Specifications
Manufacturer Part Number CTL2.5U(I.S)
Manufacturer Altech
Family Series Altech Terminal Blocks
Description Terminal Block, Triple Level
Type Feed-Through, Multi-Level
Current Rating 25 A
UL Voltage 150 VAC
Wire Size Range 12 AWG
CSA Voltage 150 VAC
IEC Voltage 500 VAC
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CE, CSA, IEC, UL
Test Socket(s) No
Partition No
Net Weight 0.045 lbs
Gross Weight 0.045 lbs