Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CTLG2.5 Altech Terminal Blocks, Triple Level DIN Mount

MFG Item Number
CTLG2.5

CTLG2.5 Altech Terminal Blocks, Triple Level DIN Mount

MFG Item Number
CTLG2.5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, Series
Item #
CTLG2.5
Triple Level DIN Mount

Series Information

Specifications

Specifications
Manufacturer Part Number CTLG2.5
Manufacturer Altech
Family Series Altech Terminal Blocks
Description Triple Level DIN Mount
Type Feed-Through, Multi-Level
Current Rating 24 A
UL Voltage 300 VAC
Wire Size Range 12 AWG
IEC Voltage 440 VAC
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CE, CSA, IEC, UL
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0 lbs