CTS10USC/R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CTS10USC/R Altech Terminal Blocks, Terminal Block, Spring Loaded

MFG Item Number
CTS10USC/R

CTS10USC/R Altech Terminal Blocks, Terminal Block, Spring Loaded

MFG Item Number
CTS10USC/R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, Series
Item #
CTS10USC/R
Terminal Block, Spring Loaded

Series Information

Specifications

Specifications
Manufacturer Part Number CTS10USC/R
Manufacturer Altech
Family Series Altech Terminal Blocks
Description Terminal Block, Spring Loaded
Type Feed-Through, Multi-Level
Current Rating 65 A
UL Voltage 1,000 VAC
Wire Size Range 6 AWG
CSA Voltage 1,000 VAC
Color Red
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CE, CSA, IEC, UL
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0 lbs