CTS6U/BL
Altech Terminal Blocks, Feed Through Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CTS6U/BL Altech Terminal Blocks, Feed Through Series, Terminal Block, 8mm, 50A, Blk,

MFG Item Number
CTS6U/BL

CTS6U/BL Altech Terminal Blocks, Feed Through Series, Terminal Block, 8mm, 50A, Blk,

MFG Item Number
CTS6U/BL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Feed Through Series
Item #
CTS6U/BL
Terminal Block, 8mm, 50A, Blk,

Feed Through Series Information

Altech has screw clamp and spring clamp feed through terminals. Their standard screw clamp feed through terminals are the most versatile terminals for wire‑to‑wire connection in control, automation, instrumentation and power distribution applications. A special design feature on the flexible foot enables easy mounting and dismounting from the DIN rail with the help of a screwdriver. The terminals with AEx eII EEx eII can be used in a potentially explosive atmosphere which may occur in chemical and petrochemical industry. These terminals can be used in class 1, zone 0, 1 & 2 hazardous locations.

Specifications

Specifications
Manufacturer Part Number CTS6U/BL
Manufacturer Altech
Product Series Feed Through
Family Series Altech Terminal Blocks, Feed Through Series
Description Terminal Block, 8mm, 50A, Blk, 50A/600V Max, Accepts 22-8AWG, Feed-Through, Screw Terminal
Type Standard Block
Number of Circuits 1
Spacing 8 mm
Current Rating 50 A
UL Voltage 600 VAC
Wire Size Range 22 AWG
CSA Voltage 600 VAC
Color Black
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Test Socket(s) No
Partition Yes
Net Weight 0.0285 lbs
Gross Weight 0.0285 lbs