CA802
Altech Terminal Blocks, CA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CA802 Altech Terminal Blocks, CA Series, End Stop, Single Screw Retainer
MFG Item Number
CA802

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

CA802 Altech Terminal Blocks, CA Series, End Stop, Single Screw Retainer

MFG Item Number
CA802
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, CA Series
Item #
CA802
End Stop, Single Screw Retainer

CA Series Information

  • .1~40mm Sensing Range
  • 2 or 4 Wire
  • 20~250 VAC or 10~40 VDC
  • Various Output Types
  • Tripleshield™
Carlo Gavazzi's CA series sensors are available in several styles. There are 18 or 30mm diameter models, available in thermoplastic polyester, Teflon, PVC, or polypropylene housings. Some models feature Teach‑In output.
  • Plug or Cable Versions Available
  • NEMA 1, 3, 4, 6, 13; IP67, 68 Enclosure Rating

Specifications

Specifications
Manufacturer Part Number CA802
Manufacturer Altech
Product Series CA
Family Series Altech Terminal Blocks, CA Series
Description End Stop, Single Screw Retainer
DIN Rail Compatibility 35 mm
Connection Type Set Screws
Style High Profile
Composition Non-Metallic
Color Gray
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
Alternatives
XBAES35C
XBAES35C
Eaton Terminal Blocks