CTSS250200L
Burndy Cable Ties, UNIRAP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CTSS250200L Burndy Cable Ties, UNIRAP Series, 304 SS CBL TIE
MFG Item Number
CTSS250200L

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

CTSS250200L Burndy Cable Ties, UNIRAP Series, 304 SS CBL TIE

MFG Item Number
CTSS250200L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Ties, UNIRAP Series
Item #
CTSS250200L
304 SS CBL TIE

UNIRAP Series Information

  • Lengths Ranging from 4~52 Inches
  • Bundle Diameter Ranging from 0.75~14 Inches
  • Tensile Strength Ranging from 18~250 lbs
  • Package Quantities Ranging from 25~1,000
Unirap cable ties are fabricated on Nylon or Stainless Steel. The straps are tough resilient, lightweight and abrasion resistant. They offer high tensile strength and are chemically resistive to solvents, alkalis, oils, grease and diluted acids. Self‑locking, they secure without twisting or leaving sharp projections. Compact heads and pre‑bent tips facilitate cable bundling in a minimum of time and space. Designed for both field and production line use and may be installed easily by hand.

Specifications

Specifications
Manufacturer Part Number CTSS250200L
Manufacturer Burndy
Product Series UNIRAP
Family Series Burndy Cable Ties, UNIRAP Series
Description 304 SS CBL TIE
Length 7.9 "
Nominal Length 7 "
Tensile Strength (lb) 250 lbs
Type General Purpose
Width 0.31 "
Material Stainless Steel
Color Natural
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
93805
93805
Ilsco Cable Ties, TIES Series