Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CU2531E

Ohmite Potentiometers

CU2531E

Ohmite Potentiometers
POTENTIOMETER, 25K OHM, 2 WATT,
MFG Item Number
CU2531E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Potentiometers, Series
Item #
CU2531E
POTENTIOMETER, 25K OHM, 2 WATT,

Series Information

Specifications

Specifications
Manufacturer Part Number CU2531E
Manufacturer Ohmite
Family Series Ohmite Potentiometers
Description POTENTIOMETER, 25K OHM, 2 WATT, SINGLE UNIT, 2in. SHAFT, RoHS COMPLIANT
Resistance 25K Ohms
Tolerance % 10 %
Wattage 2 W
Voltage 500 V
Taper Linear
Number of Turns 1
Composition Molded
Number of Gangs 1
Lead Type Solder
Operating Temperature -67-248 °F
Shaft Type Slotted
Shaft Rotation 312
Locking No
Shaft Diameter 0.25 "
Bushing Size .375-32
Overall Length 2.63 Inches
Length 2 "
Switch No
Mounting Panel Mount
Net Weight 0.075 lbs
Gross Weight 0.075 lbs