WA-1600A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
WA-1600A Waldom Knobs, SKRT Series, Knob, 1.500in. Diameter, Skirted,
MFG Item Number
WA-1600A

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

WA-1600A Waldom Knobs, SKRT Series, Knob, 1.500in. Diameter, Skirted,

MFG Item Number
WA-1600A
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Knobs, SKRT Series
Item #
WA-1600A
Knob, 1.500in. Diameter, Skirted,

SKRT Series Information

  • Skirted Design
  • Package Sizes from 0.75 Inch to 2.375 Inch Diameter
  • Most Models Standard Feature 1/4 Inch Shaft Diameter; 1/8 Inch Available
  • Slotted Set Screw for Secure Mounting
  • Available Brass Insert for Mounting Hole

Specifications

Specifications
Manufacturer Part Number WA-1600A
Manufacturer Waldom
Product Series SKRT
Family Series Waldom Knobs, SKRT Series
Description Knob, 1.500in. Diameter, Skirted, Accepts 0.250in. Dia Shaft, Includes Brass Insert
Type Skirted
Shaft Size 0.25 "
Material Type Bakelite
Composition Non-Metallic
Skirted Yes
Pointer No
Knurled Yes
Mounting Set Screw
Net Weight 0.025 lbs
Gross Weight 0.0269 lbs

*Galco is not an authorized distributor for this brand Click here for details.