Series Information
| Manufacturer Part Number | CU5021E |
|---|---|
| Manufacturer | Ohmite |
| Family Series | Ohmite Potentiometers |
| Description | Potentiometer, 5K Ohm, 2 Watt, Single Turn, 2in. Shaft, RoHS Compliant |
| Resistance | 5K Ohms |
| Tolerance % | 10 % |
| Wattage | 2 W |
| Voltage | 500 V |
| Taper | Linear |
| Number of Turns | 1 |
| Composition | Molded |
| Number of Gangs | 1 |
| Lead Type | Solder |
| Operating Temperature | -67-248 °F |
| Shaft Type | Slotted |
| Shaft Rotation | 312 |
| Locking | No |
| Shaft Diameter | 0.25 " |
| Bushing Size | .375-32 |
| Overall Length | 2.63 Inches |
| Length | 2 " |
| Switch | No |
| Mounting | Panel Mount |
| Net Weight | 0.075 lbs |
| Gross Weight | 0.08 lbs |