CUB4 Series Information
| Manufacturer Part Number | CUB4L020 |
|---|---|
| Manufacturer | Red Lion |
| Product Series | CUB4 |
| Family Series | Red Lion Counters, CUB4 Series |
| Description | CUB 4L BACKLIGHT, RED |
| Voltage | Battery |
| Display | LCD - 1 Line |
| Number of Digits | 6 |
| Backlight | Yes |
| Communication | None |
| Count Mode | Unidirectional |
| Input Type | Sinking (NPN), Sourcing (PNP) |
| Protection Rating | IP65 |
| Reset | Electric, Front Panel |
| Reset Lockout | No |
| NEMA Rating | NEMA 4X |
| Memory | Battery Maintained |
| Mounting | Panel Mount |
| Termination | Screw Terminals |
| Approvals | CE, cUL, UL |
| Comments | Red Backlight Requires External 9~28 VDC Power Supply |
| Net Weight | 0.1875 lbs |
| Gross Weight | 0.271 lbs |