Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EFSC1752023 Appleton Plugs & Receptacles, U-Line 20 Amp Series, INDUST RECEPT 20A 2W 3P 3/4 C
MFG Item Number
EFSC1752023
EFSC1752023 Appleton Plugs & Receptacles, U-Line 20 Amp Series, INDUST RECEPT 20A 2W 3P 3/4 C
MFG Item Number
EFSC1752023
This item cannot be canceled or returned
Description
Plugs & Receptacles, U-Line 20 Amp Series
INDUST RECEPT 20A 2W 3P 3/4 C
U-Line 20 Amp Series Information
Specifications
Specifications
| Manufacturer Part Number |
EFSC1752023 |
| Manufacturer |
Appleton |
| Product Series |
U-Line 20 Amp |
| Family Series |
Appleton Plugs & Receptacles, U-Line 20 Amp Series |
| Description |
INDUST RECEPT 20A 2W 3P 3/4 C |
| Current Rating |
20 A |
| Number of Poles |
3 |
| Number of Wires |
2 |
| Voltage |
125 VAC |
| Connection Type |
Receptacle |
| GFCI |
No |
| NEMA Configuration |
5-20R |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Net Weight |
4.85 lbs |
| Gross Weight |
5.22 lbs |
EFSC1752023
Appleton Plugs & Receptacles, U-Line 20 Amp Series