Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Red Lion Panel Meters & Gauges, CUB4V Series
CUB4V010
Red Lion Panel Meters & Gauges, CUB4V Series
Panel Meter, Digital, 3.5 Digit,
This item cannot be canceled or returned
Description
Panel Meters & Gauges, CUB4V Series
Panel Meter, Digital, 3.5 Digit,
- Auto Zeroing Circuit
- Built‑In Scaling Provided
- Selectable Decimal Points
- Wire Connections Made via Screw Clamp Type Terminals
- LCD, Positive Reflective or Negative Transmissive with Yellow/Green or Red Backlighting
Specifications
Specifications
| Manufacturer Part Number |
CUB4V010 |
| Manufacturer |
Red Lion |
| Product Series |
CUB4V |
| Family Series |
Red Lion Panel Meters & Gauges, CUB4V Series |
| Description |
Panel Meter, Digital, 3.5 Digit, 9-28VDC Supply Required, 300VDC Max Input, N4X, Ylw/Grn Backlightinh |
| Type |
DC Volts |
| Max Input Signal |
200 V |
| Display Type |
LCD |
| Display Digits |
3.5 |
| Power Supply |
9-28 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Nominal Size |
68 mm |
| Relays |
0 |
| Alarm Indicators |
No |
| Analog Output |
None |
| Accuracy |
0.1 % |
| Operating Temperature |
32-140 °F |
| NEMA Rating |
NEMA 4X |
| Protection Rating |
IP65 |
| Approvals |
UL |
| Net Weight |
0.285 lbs |
| Gross Weight |
0.285 lbs |
CUB4V010
Red Lion Panel Meters & Gauges, CUB4V Series