CUB4V020
Red Lion Panel Meters & Gauges, CUB4V Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CUB4V020

Red Lion Panel Meters & Gauges, CUB4V Series

CUB4V020

Red Lion Panel Meters & Gauges, CUB4V Series
Panel Meter, Digital, 3.5 Digit,
MFG Item Number
CUB4V020
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, CUB4V Series
Item #
CUB4V020
Panel Meter, Digital, 3.5 Digit,

CUB4V Series Information

  • Auto Zeroing Circuit
  • Built‑In Scaling Provided
  • Selectable Decimal Points
  • Wire Connections Made via Screw Clamp Type Terminals
  • LCD, Positive Reflective or Negative Transmissive with Yellow/Green or Red Backlighting

Specifications

Specifications
Manufacturer Part Number CUB4V020
Manufacturer Red Lion
Product Series CUB4V
Family Series Red Lion Panel Meters & Gauges, CUB4V Series
Description Panel Meter, Digital, 3.5 Digit, 9-28VDC Power Required, N4X, 300VDC Max Input, Red Backlighting
Type DC Volts
Max Input Signal 200 V
Display Type LCD
Display Digits 3.5
Power Supply 9-28 VDC
Nominal Voltage 12 VDC, 24 VDC
Nominal Size 68 mm
Relays 0
Alarm Indicators No
Analog Output None
Accuracy 0.1 %
Operating Temperature 32-140 °F
NEMA Rating NEMA 4X
Protection Rating IP65
Approvals UL
Net Weight 0.185 lbs
Gross Weight 0.285 lbs
Alternatives
CUB4V010
CUB4V010
Red Lion Panel Meters & Gauges, CUB4V Series
CUB4V000
CUB4V000
Red Lion Panel Meters & Gauges, CUB4V Series