CUP-0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CUP-0 Killark Fittings, CUP Series, Recessed Plug, 4in. Hub, Pry Tabs,

MFG Item Number
CUP-0

CUP-0 Killark Fittings, CUP Series, Recessed Plug, 4in. Hub, Pry Tabs,

MFG Item Number
CUP-0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, CUP Series
Item #
CUP-0
Recessed Plug, 4in. Hub, Pry Tabs,

CUP Series Information

  • Used to Close Up a Tapped Hole or Hub
  • Threaded Hubs
  • Zinc Plated

Specifications

Specifications
Manufacturer Part Number CUP-0
Manufacturer Killark
Product Series CUP
Family Series Killark Fittings, CUP Series
Description Recessed Plug, 4in. Hub, Pry Tabs, Aluminum
Connection Type Recessed
Trade Size 4 "
Material Aluminum
Composition Metallic
Protection Rating Indoor, Outdoor
Approvals CSA, UL
Net Weight 1.17 lbs
Gross Weight 1.17 lbs
Alternatives
PLUG10
PLUG10
Killark Fittings, PLUG Series