PLUG10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PLUG10 Killark Fittings, PLUG Series, REcessed Plug, 4in. Hub, 1/4in. Slot

MFG Item Number
PLUG10

PLUG10 Killark Fittings, PLUG Series, REcessed Plug, 4in. Hub, 1/4in. Slot

MFG Item Number
PLUG10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, PLUG Series
Item #
PLUG10
REcessed Plug, 4in. Hub, 1/4in. Slot

PLUG Series Information

  • Used to Close Up a Tapped Hole or Hub
  • Threaded Hubs
  • Zinc Plated

Specifications

Specifications
Manufacturer Part Number PLUG10
Manufacturer Killark
Product Series PLUG
Family Series Killark Fittings, PLUG Series
Description REcessed Plug, 4in. Hub, 1/4in. Slot Drive, Iron
Connection Type Recessed
Trade Size 4 "
Material Iron
Composition Metallic
Protection Rating Indoor, Outdoor
Approvals CSA, UL
Net Weight 3.265 lbs
Gross Weight 3.19 lbs
Alternatives
CUP-0
CUP-0
Killark Fittings, CUP Series