CUP-3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CUP-3 Killark Fittings, CUP Series, 1" Alm. Close Up Plug Hazardous Rated
MFG Item Number
CUP-3

CUP-3 Killark Fittings, CUP Series, 1" Alm. Close Up Plug Hazardous Rated

MFG Item Number
CUP-3
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, CUP Series
Item #
CUP-3
1" Alm. Close Up Plug Hazardous Rated

CUP Series Information

  • Used to Close Up a Tapped Hole or Hub
  • Threaded Hubs
  • Zinc Plated

Specifications

Specifications
Manufacturer Part Number CUP-3
Manufacturer Killark
Product Series CUP
Family Series Killark Fittings, CUP Series
Description Recessed Plug, 1in. Hub, 3/8in. Allen Key Drive, Aluminum
Connection Type Recessed
Trade Size 1 "
Material Aluminum
Composition Metallic
Protection Rating Indoor, Outdoor
Approvals CSA, UL
Net Weight 0.065 lbs
Gross Weight 0.07 lbs
Alternatives
PLUG3
PLUG3
Killark Fittings, PLUG Series