PLUG3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PLUG3 Killark Fittings, PLUG Series, Recessed Plug, 1in. Hub, 3/8in. Allen
MFG Item Number
PLUG3

PLUG3 Killark Fittings, PLUG Series, Recessed Plug, 1in. Hub, 3/8in. Allen

MFG Item Number
PLUG3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, PLUG Series
Item #
PLUG3
Recessed Plug, 1in. Hub, 3/8in. Allen

PLUG Series Information

  • Used to Close Up a Tapped Hole or Hub
  • Threaded Hubs
  • Zinc Plated

Specifications

Specifications
Manufacturer Part Number PLUG3
Manufacturer Killark
Product Series PLUG
Family Series Killark Fittings, PLUG Series
Description Recessed Plug, 1in. Hub, 3/8in. Allen Key Switch, Steel
Connection Type Recessed
Trade Size 1 "
Material Steel
Composition Metallic
Protection Rating Indoor, Outdoor
Approvals CSA, UL
Net Weight 0.187 lbs
Gross Weight 0.19 lbs
Alternatives
CUP-3
CUP-3
Killark Fittings, CUP Series