Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CUSA442NTC Burndy Terminals, HYSTACK-COPPER 1/2in.HOLES
MFG Item Number
CUSA442NTC
CUSA442NTC Burndy Terminals, HYSTACK-COPPER 1/2in.HOLES
MFG Item Number
CUSA442NTC
This item cannot be canceled or returned
Description
HYSTACK-COPPER 1/2in.HOLES
Specifications
Specifications
| Manufacturer Part Number |
CUSA442NTC |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
HYSTACK-COPPER 1/2in.HOLES |
| Wire Size Range |
1,000 kcmil |
| Stud Size |
1/2 " |
| Material |
Copper |
| Approvals |
UL |
| Net Weight |
1.45 lbs |
| Gross Weight |
1.45 lbs |
CUSA442NTC
Burndy Terminals