Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CUSA442TC38
HYSTACK-COPPER 3/8in.HOLES
MFG Item Number
CUSA442TC38
This item cannot be canceled or returned
Description
HYSTACK-COPPER 3/8in.HOLES
Specifications
Specifications
| Manufacturer Part Number |
CUSA442TC38 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
HYSTACK-COPPER 3/8in.HOLES |
| Wire Size Range |
10 AWG-750 kcmil |
| Stud Size |
3/8 " |
| Material |
Copper |
| Net Weight |
0.86 lbs |
| Gross Weight |
0.86 lbs |
CUSA442TC38
Burndy Terminals