Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CUW34E Burndy Grounding, 4/0-500 CU DE CLMP
CUW34E Burndy Grounding, 4/0-500 CU DE CLMP
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
CUW34E |
| Manufacturer |
Burndy |
| Family Series |
Burndy Grounding |
| Description |
4/0-500 CU DE CLMP |
| Material |
Copper Alloy |
| For Use With |
Bus Modules |
| Net Weight |
3.05 lbs |
| Gross Weight |
3.05 lbs |