CV77U030506-125-AK1

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CV77U030506-125-AK1 Joslyn Clark Contactors, Vacuum Contactor, 3-P N/O, 125VDC
MFG Item Number
CV77U030506-125-AK1

CV77U030506-125-AK1 Joslyn Clark Contactors, Vacuum Contactor, 3-P N/O, 125VDC

MFG Item Number
CV77U030506-125-AK1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Contactors, Series
Item #
CV77U030506-125-AK1
Vacuum Contactor, 3-P N/O, 125VDC

Series Information

Specifications

Specifications
Manufacturer Part Number CV77U030506-125-AK1
Manufacturer Joslyn Clark
Family Series Joslyn Clark Contactors
Nominal Coil Voltage 125 VDC
Auxiliary Contact 2NO, 2NC
Coil Voltage 125 VDC
Max Load Voltage 600 V
Max Load Current 270 A
Rated Frequency 400 Hz, 50 Hz
Dielectric Strength 6 kV / 1 Min
Interrupting Current 4,600 A
Frequency v600/Hr
Switching Frequency v600/Hr
Pick-Up Voltage 106 V
Approvals CE, CSA, UL
Operating Temperature -40-122 °F
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
CV77U030506-125
CV77U030506-125
Joslyn Clark Contactors