Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CV77U030506-46-AK1 Joslyn Clark Contactors, CV Series, Vacuum Contactor, 3-P N/O, 480VAC
CV77U030506-46-AK1 Joslyn Clark Contactors, CV Series, Vacuum Contactor, 3-P N/O, 480VAC
Item Number
CV77U030506-46-AK1
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Item #
CV77U030506-46-AK1
Vacuum Contactor, 3-P N/O, 480VAC
Suitable for Worldwide Applications Fully Phase Insulated Mounts in Any Plane Front Accessible Lightweight Joslyn Clark's unique Compact AC Vacuum Contactors & Starters are ideal for tough industrial applications. The compact design provides flexibility for retrofitting to all existing air break contactors, thus enabling an existing application to continue with maintenance cost and down time eliminated.
Specifications
Specifications
Manufacturer Part Number
11270
Manufacturer
Joslyn Clark
Product Series
CV
Family Series
Joslyn Clark Contactors, CV Series
Nominal Coil Voltage
480 VAC
Auxiliary Contact
2NO, 2NC
Coil Voltage
440 VAC, 480 VAC
Max Load Voltage
600 V
Max Load Current
270 A
Rated Frequency
50 Hz, 60 Hz
Dielectric Strength
6kV / 1 Min Interrupter
Interrupting Current
4,600 A
Frequency
v600/Hr
Switching Frequency
v600/Hr
Approvals
CE, CSA, UL
Operating Temperature
-40-122 °F
Comments
2NO. 2NC 500V. 10A ac.
Net Weight
0 lbs
Gross Weight
0 lbs
CV77U030506-46-AK1
Joslyn Clark Contactors, CV Series