Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Joslyn Clark Contactors, CV Series
CV77U030606-125
Joslyn Clark Contactors, CV Series
Vacuum Contactor, 3-P N/O, 125VDC
Item Number
CV77U030606-125
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Vacuum Contactor, 3-P N/O, 125VDC
Suitable for Worldwide Applications Fully Phase Insulated Mounts in Any Plane Front Accessible Lightweight Joslyn Clark's unique Compact AC Vacuum Contactors & Starters are ideal for tough industrial applications. The compact design provides flexibility for retrofitting to all existing air break contactors, thus enabling an existing application to continue with maintenance cost and down time eliminated.
Specifications
Specifications
Manufacturer Part Number
10217
Manufacturer
Joslyn Clark
Product Series
CV
Family Series
Joslyn Clark Contactors, CV Series
Nominal Coil Voltage
125 VDC
Coil Voltage
125 VAC
Max Load Voltage
600 V
Max Load Current
540 A
Rated Frequency
50 Hz, 60 Hz
Dielectric Strength
6kV / 1 Min Interrupter
Interrupting Current
6,000 A
Frequency
v300/Hr
Switching Frequency
v300/Hr
Approvals
CE, CSA, UL
Operating Temperature
-40-122 °F
Net Weight
0 lbs
Gross Weight
0 lbs
CV77U030606-125
Joslyn Clark Contactors, CV Series